Motion
DSB22463HHC 3 15/16 TAKEUP ROLLER BRG

LINK-BELT
DSB22463HHC 3 15/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Top Angle, Spherical Roller, 3-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #01607084
MFR #DSB22463HHC 3 15/16 TAKEUP ROLLER BRG
Price$16,829.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB22463HHC 3 15/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Top Angle, Spherical Roller, 3-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #01607084
MFR #DSB22463HHC 3 15/16 TAKEUP ROLLER BRG

Mfr description
DSB22463HHC T-U UNIT DS-B22463HHC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,829.63/each

Specifications

Dimensions

  • Body Width
    6.3400 in, 161.03 mm
  • Bore Diameter
    3-15/16 in
  • Bore Length
    5.0600 in, 128.52 mm
  • Housing Dimensions
    6.3400 in, 161.03 mm
  • Housing Width
    6.3400 in, 161.03 mm
  • Inner Ring Width
    5.0600 in, 128.52 mm
  • Length Through Bore
    128.52 mm, 5.0600 in
  • Overall Height
    284.22 mm, 11.1900 in
  • Overall Length
    12.5000 in, 317.50 mm
  • Overall Width
    6.3400 in, 161.03 mm
  • Shaft Diameter
    3.9370 in, 100 mm
  • Size Code
    B464
  • Slot Width
    1.3800 in, 35.05 mm
  • Take Up Frame Size
    B464
  • Tap Thread Size
    1/8 NPT
  • Weight
    85.5 lbs

Details

  • Bearing Material
    Steel
  • Bearing Series
    DSB22400
  • Cage Material
    Steel
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    429253.5 N, 96500 lbf
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    POWDER COATED
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    DSB22463HHC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327022013
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    1400 rpm
  • Maximum Speed
    1400 rpm
  • Maximum Temperature
    225 °F, 107 °C
  • Mounting Type
    Top Angle
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    429253.5 N, 96500 lbf
  • Radial Static Load Capacity
    137000 lbf, 609404.44 N
  • Relubricatable
    True
  • Replacement Bearing
    B463L
  • Retainer Type
    Steel
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Series
    B22400
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    137000 lbf, 609404.5 N
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle
  • UPC_NO
    662327022013
  • Vibration Frequency Roller Spin
    3.288 cpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)