Motion
U239NL 2 7/16 UNMTD BALL BRG

LINK-BELT
U239NL 2 7/16 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 2-7/16 in ID, Set Screw Locking
MI ITEM #01607129
MFR #U239NL 2 7/16 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
U239NL 2 7/16 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 2-7/16 in ID, Set Screw Locking
MI ITEM #01607129
MFR #U239NL 2 7/16 UNMTD BALL BRG

Mfr description
U239NL BRG & SS U239NL
  • 2 7/16" Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Single Lip Contact Seal, Non-relubricatable, Spherical OD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 7/16 in
  • Inner Ring Width  
    2.5000 in
  • Outer Ring Width  
    1.0630 in
  • Outside Diameter  
    4.3307 in
  • Overall Width
    5.0000 in
  • Thread Size
    #3/8-24
  • Weight
    3.83 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327149963
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9110 lbf
  • Radial Static Load Capacity
    8080 lbf
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327149963

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)