Motion
43200
Mi Item #01607165
MFR #43200
Price$44.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01607165
MFR #43200

Mfr description
43200 (C43200) EDGE LUBE
  • Low toxic, biodegradable, low odor
  • Extends grinding wheel life
  • Does not contain any hazardous chemicals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.72/each

Specifications

Dimensions

  • Container Size
    13 oz
  • Weight
    9.20 lbs

Details

  • Additional Applications
    Boring, Broaching, Drawing, Drilling, Engraving, Facing, Finishing, Grinding, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
  • Material Application
    Metal
  • Trade Name/Number
    Tapmatic Edge
  • Type
    Cutting
  • UPC_NO
    078827432007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)