Motion
F 1 1.250/1.251 1/4X1/8KW

LOVEJOY INC
F 1 1.250/1.251 1/4X1/8KW

Gear Coupling Hub - Cplg Size: 1, Bore Type: Bored, Single Flex, Material: AISI 1045
Mi Item #01607193
MFR #F 1 1.250/1.251 1/4X1/8KW
Price$345.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 1 1.250/1.251 1/4X1/8KW

Gear Coupling Hub - Cplg Size: 1, Bore Type: Bored, Single Flex, Material: AISI 1045
Mi Item #01607193
MFR #F 1 1.250/1.251 1/4X1/8KW

Mfr description
F-1-HUB-1.250/1.251-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.67/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore - Side 1
    1.2500 in, 31.75 mm
  • Bore Diameter
    1.2500 in
  • Bore Length
    1.6900 in, 42.93 mm
  • Coupling Size
    1
  • Coupling Size Code
    1
  • Hub Diameter
    2.3100 in, 58.67 mm
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.175 mm
  • Length Through Bore
    1.6900 in, 42.93 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    1.6250 in, 42 mm
  • Maximum Bore Diameter
    1.6250 in, 42 mm
  • Weight
    1.6 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Bored
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    F Type
  • Coupling Type
    Gear
  • Design Features
    Exposed bolts, With Keyway
  • Flex Type
    Single Flex
  • Horsepower @ 100 RPM
    12.06 hp
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    69790408803
  • Material
    AISI 1045
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Maximum Torque
    7600 in/lb
  • Performance Features
    Max Speed 6000 rpm, Nominal Torque 7600.0000 in-lbs
  • Product Type
    Gear Coupling Hubs
  • Series
    F Type
  • Shaft Attachment
    Keyway
  • Torque Capacity
    7,600 in-lb, 850 N-m
  • Torque Rating (in-lb)
    7,600.00 in-lb, 850.00 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)