Motion
F 1 1.625/1.626 3/8X3/16KW

LOVEJOY INC
F 1 1.625/1.626 3/8X3/16KW

69790405901 Gear Coupling Hub - 1, 1.6250/1.6260 in, Finished with Keyway
Mi Item #01607195
MFR #F 1 1.625/1.626 3/8X3/16KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 1 1.625/1.626 3/8X3/16KW

69790405901 Gear Coupling Hub - 1, 1.6250/1.6260 in, Finished with Keyway
Mi Item #01607195
MFR #F 1 1.625/1.626 3/8X3/16KW

Mfr description
F-1-HUB-1.625/1.626-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.6250/1.6260 in
  • Coupling Size Code
    1
  • Hub Diameter
    2.3100 in
  • Length Through Bore
    1.6900 in
  • Maximum Bore
    1.6250 in
  • Weight
    1.18 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904059014
  • Max Rpm
    6000 rpm
  • Product Type
    Gear Coupling Hubs
  • Torque Capacity
    7600 in
  • UPC_NO
    697904059014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)