Motion
F 1.5 2.1250/2.1265 1/2X1/4KW

LOVEJOY INC
F 1.5 2.1250/2.1265 1/2X1/4KW

69790402986 Gear Coupling Hub - 1.5, 2-1/8 in, Finished with Keyway, Full Flex
Mi Item #01607199
MFR #F 1.5 2.1250/2.1265 1/2X1/4KW
Price$378.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 1.5 2.1250/2.1265 1/2X1/4KW

69790402986 Gear Coupling Hub - 1.5, 2-1/8 in, Finished with Keyway, Full Flex
Mi Item #01607199
MFR #F 1.5 2.1250/2.1265 1/2X1/4KW

Mfr description
F-1.5-HUB-2.1250/2.1265-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.99/each

Specifications

Dimensions

  • Bore Diameter
    2-1/8 in
  • Coupling Overall Length
    4 in
  • Coupling Size Code
    1.5
  • Distance Between Shafts
    0.13 in
  • Hub Diameter
    3 in
  • Length Through Bore
    1.94 in
  • Sleeve Outside Diameter
    6 in
  • Weight
    2.11 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904029864
  • Max Rpm
    8250 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    18900 in
  • UPC_NO
    697904029864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)