Motion
F 2 1.250/1.251 1/4X1/8KW

LOVEJOY INC
F 2 1.250/1.251 1/4X1/8KW

69790408024 Gear Coupling Hub - 2, 1.2500/1.2510 in, Finished with Keyway
MI ITEM #01607200
MFR #F 2 1.250/1.251 1/4X1/8KW
List Price$529.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 2 1.250/1.251 1/4X1/8KW

69790408024 Gear Coupling Hub - 2, 1.2500/1.2510 in, Finished with Keyway
MI ITEM #01607200
MFR #F 2 1.250/1.251 1/4X1/8KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$529.65/each for your price

Overview

Mfr description
F-2-HUB-1.250/1.251-1/4X1/8KW

Specifications

  • Coupling Size Code
    2
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1.2500/1.2510 in
  • Length Through Bore
    2.4400 in
  • Hub Diameter
    4.0000 in
  • Torque Capacity
    31500 in
  • Max Rpm
    5000 rpm
  • Maximum Bore
    2.7500 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904080247
  • UPC_NO
    697904080247
  • Weight
    8.24 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text