Motion
CP GEAR OIL 8-A 35LB PAIL

LUBRIPLATE LUBRICANTS CO
CP GEAR OIL 8-A 35LB PAIL

CP Series Gear Oil - 5 gal, Pail, 1000 ISO, 250 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #01607237
MFR #CP GEAR OIL 8-A 35LB PAIL
Price$379.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
CP GEAR OIL 8-A 35LB PAIL

CP Series Gear Oil - 5 gal, Pail, 1000 ISO, 250 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #01607237
MFR #CP GEAR OIL 8-A 35LB PAIL

Mfr description
L0141-035 GEAR OIL CP 8-A 35LB PAIL
  • Formulated in accordance with AGMA Specification 8A Comp. Gear Oil
  • Will not mix with or dissolve in water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.16/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    1000
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    250
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • AGMA Number
    8A
  • Application
    Cone drives, double-enveloping worm gear drives
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Flash Point
    288°C/550 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215514106
  • Oil Type
    Gear Oil
  • Pour Point
    2°C/35 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215514106
  • Viscosity
    950
  • Viscosity Index
    95
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)