Motion
61519
Collar Nut Clamping Keyless Bushing - Trantorque S Series, 1.5000 in ID, 2.3750 in OD, 1.5000 in LTB
MI ITEM #01607273
MFR #61519
Price$245.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Collar Nut Clamping Keyless Bushing - Trantorque S Series, 1.5000 in ID, 2.3750 in OD, 1.5000 in LTB
MI ITEM #01607273
MFR #61519

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$245.65/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Hub Contact Pressure
    +13303 psi
  • Length Through Bore  
    1.5000 in
  • Maximum Transmitted Thrust
    6849 lb
  • Mountable Length
    1/2 in
  • Outside Diameter  
    2.3750 in
  • Overall Length
    1-1/2 in
  • Shaft Contact Pressure
    +21063.08 psi

Details

  • Finish Coating
    Uncoated
  • Flange Type
    No Flange
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345122962
  • Material
    Steel
  • Maximum Transmitted Torque
    428 ft-lbs
  • Mounting Type
    Internal
  • Number Of Tapers
    1
  • Series
    Trantorque S
  • UPC_NO
    662345003926

Overview

Mfr description
1-1/2 SHORT TRANTORQUE 6940400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought