Motion
4911072
Classical - V Belting - C/22 Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #01607283
MFR #4911072
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical - V Belting - C/22 Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #01607283
MFR #4911072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4911072 CLEAR 95 C/22

Specifications

  • Belt Profile
    V
  • Belt Category
    Classical - V Belting
  • Section
    C/22
  • Number Of Sections
    1
  • Overall Length
    100 ft
  • Reinforcement Type
    Non-Reinforced
  • Construction Type
    V
  • Overall Height
    0.5313 in
  • Resistance Features
    Oil Resistant
  • Material
    Polyurethane
  • Durometer
    95
  • Color
    Clear
  • Standards Met
    FDA
  • Trade Number
    C/22
  • Manufacturer Catalog Number
    4911072
  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    5.31 in
  • Product Type
    V-Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text