Motion
400-48-30
Sprocket Weld-On Hub - 4 in OD, 1-1/2 in Length, Steel Material
Mi Item #01607361
MFR #400-48-30
Price$97.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprocket Weld-On Hub - 4 in OD, 1-1/2 in Length, Steel Material
Mi Item #01607361
MFR #400-48-30

Mfr description
400-48-30 HUB;F;4 X 1 1/2 X 15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.19/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Inside Diameter  
    0.9375 in
  • Length Through Bore
    1.5625 in
  • Outside Diameter  
    4 in
  • Overall Length  
    1-1/2 in

Details

  • Bore Type
    Reboreable
  • Hub Type
    Solid
  • Manufacturer Catalog
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)