Motion
434
Spanner Wrenche - Face Style, 3 in Capacity, 8.5000 in OAL
MI ITEM #01607384
MFR #434
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spanner Wrenche - Face Style, 3 in Capacity, 8.5000 in OAL
MI ITEM #01607384
MFR #434

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
434 SPAN;FACE;3
  • Fixed Pin fits a Single Collar or Locknut
  • Precision Ground Pins
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Spanner Style
    Face
  • Diameter Capacity
    3 in
  • Overall Length
    8.5000 in
  • Manufacturer Upc Number
    697950179582
  • UPC_NO
    697950179582
  • Weight
    .72 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought