Specifications
Dimensions
- Bore Diameter0.7500 in
Details
- Bearing ElementNeedle Rollers
- Manufacturer Catalog Number4060110084
- Product TypeCrowned & Flat Yoke Rollers
- Roller ShapeFlat
- SeriesCYR
- UPC_NO726166097103
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)