Motion
2050/C2050 SPRING CLIPS 100PB

MORSE
2050/C2050 SPRING CLIPS 100PB

324473 Roller Chain Spring Clip - 2050 / 1-1/4 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #01607619
MFR #2050/C2050 SPRING CLIPS 100PB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
2050/C2050 SPRING CLIPS 100PB

324473 Roller Chain Spring Clip - 2050 / 1-1/4 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #01607619
MFR #2050/C2050 SPRING CLIPS 100PB

Mfr description
2050/C2050 SPRING CLIP
  • Unmatched Quality and Performance in Morse Brand Chain Accessories connecting clips Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size
    2050
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Inside Width
    0.3750 in
  • Link Plate Height
    0.5840 in
  • Link Plate Thickness
    0.0800 in
  • Pin Diameter
    0.2000 in
  • Roller Diameter
    0.4000 in
  • Weight
    0.00 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Link Type
    Spring Clip
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2050/C2050 SPRING CLIPS 100PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288460015
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288460015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)