Motion
35-60

MORSE
35-60

Chain Tool - 35 to 60 Chain, Material: Steel
Mi Item #01607630
MFR #35-60
Price$150.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
35-60

Chain Tool - 35 to 60 Chain, Material: Steel
Mi Item #01607630
MFR #35-60

Mfr description
35-60 CHAIN PULLER
  • Unmatched Quality and Performance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.27/each

Specifications

Dimensions

  • Weight
    0.38 lbs, 0.4

Details

  • For Chain Numbers
    35 to 60
  • Manufacturer Upc Number
    662460389486
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)