Motion
J1158
Wear Sleeve - 1.1250 in Shaft Dia., 1.120 in Width
Mi Item #01607687
MFR #J1158
Price$38.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 1.1250 in Shaft Dia., 1.120 in Width
Mi Item #01607687
MFR #J1158

Mfr description
J1158
  • National wear sleeves are precision components that press fit onto a shaft, actually becoming part of the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.38/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.1250 in
  • Overall Width
    0.5000 in
  • Shaft Diameter
    1.250 in
  • Weight
    0.07 lbs
  • Width on Shaft
    1.120 in
  • Width Overall Width For Speedi Slv
    0.500 in

Details

  • Manufacturer Upc Number
    053893522470
  • Seal Type
    19
  • Type of Product
    Wear Sleeve
  • UPC_NO
    053893522470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)