Motion
SBN7502 BALL NUT (C2) 0375-0125 RH

NOOK INDUSTRIES
SBN7502 BALL NUT (C2) 0375-0125 RH

SRT Ball Nut - 0.0625 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #01607774
MFR #SBN7502 BALL NUT (C2) 0375-0125 RH
Your Price$406.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SBN7502 BALL NUT (C2) 0375-0125 RH

SRT Ball Nut - 0.0625 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #01607774
MFR #SBN7502 BALL NUT (C2) 0375-0125 RH

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$406.13/each(List $467.05)

Overview

Mfr description
SBN7502 BALL NUT (C2) 0375-0125 RH

Specifications

  • Accessory Type
    SRT Ball Nut
  • Nominal Screw Diameter
    0.0625 in
  • Thread Direction
    Right Hand
  • Torque to Raise 1 lb
    0.022 in
  • Root Diameter Minimum
    0.3000 in
  • Lead
    0.1250 in
  • Dynamic Load Capacity
    272 lbs
  • Static Load Capacity
    2830 lbs
  • Balls Per Circuit Nut
    60/120
  • Ball Circle Diameter
    0.3750 in
  • Nut Weight
    0.21 lbs
  • Screw Weight
    0.31 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text