Motion
FLN06
Plain Linear Bearing - FLN Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.8750 in Overall Length, Open
Mi Item #01607854
MFR #FLN06
Price$41.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FLN Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.8750 in Overall Length, Open
Mi Item #01607854
MFR #FLN06

Mfr description
FLN06 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.85/each

Specifications

Dimensions

  • Outside Diameter
    0.6250 in
  • Overall Height
    0.5600 in, 14.22 mm
  • Overall Length
    0.8750 in
  • Overall Width
    0.6200 in, 15.74 mm
  • Shaft Diameter  
    0.3750 in

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Vibration Resistant
  • Seal Type
    Open
  • Series
    FLN
  • Static Load Capacity
    1500 N
  • Type
    Open Linear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)