Motion
E2 LD ELEMENT

REXNORD INC
E2 LD ELEMENT

Omega 7300003 Flexible Spacer Element - E Series, 2 Coupling Size
Mi Item #01608111
MFR #E2 LD ELEMENT
Price$465.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E2 LD ELEMENT

Omega 7300003 Flexible Spacer Element - E Series, 2 Coupling Size
Mi Item #01608111
MFR #E2 LD ELEMENT

Mfr description
7300003 E2 LD ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$465.96/each

Specifications

Dimensions

  • Coupling Size Code
    2
  • Weight
    0.76 lbs

Details

  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E
  • UPC_NO
    793699357424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)