Motion
KA5215 2 15/16 PILLOWBLK ROLLER BRG

REXNORD INC
KA5215 2 15/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia.
MI ITEM #01608116
MFR #KA5215 2 15/16 PILLOWBLK ROLLER BRG
List Price$5,762.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KA5215 2 15/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia.
MI ITEM #01608116
MFR #KA5215 2 15/16 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,762.63/each for your price

Overview

Mfr description
KA5215 ND PILLOWBLK W/HD BEARING

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    3.2500 in
  • Type Of Bearing
    Spherical Roller
  • Weight
    27.5 lbs
  • UPC_NO
    698210200954
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text