1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
LF880B-4.5IN PA-PINS
Flat Top Conveyor Chain Accessory - Pin, 7.1 mm Width, Thermoplastic Material
MI ITEM #
01608123
MFR #
LF880B-4.5IN PA-PINS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC LF880B-4.5IN PA-PINS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
LF880B-4.5IN PA-PINS
Flat Top Conveyor Chain Accessory - Pin, 7.1 mm Width, Thermoplastic Material
MI ITEM #
01608123
MFR #
LF880B-4.5IN PA-PINS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
LF880K4.5AYB LF880K4.5 PLAS PIN
Specifications
Accessory Type
Pin
Material
Thermoplastic
Width
7.1 mm
UPC_NO
698210848347
Weight
0.06 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data