Motion
81417731

REXNORD INC
81417731

Flat Top Conveyor Chain Component - Side Flexing, 2.170 in Width, 1.9700 in Pitch
MI ITEM #01608145
MFR #81417731
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81417731

Flat Top Conveyor Chain Component - Side Flexing, 2.170 in Width, 1.9700 in Pitch
MI ITEM #01608145
MFR #81417731

Mfr description
81417731 WLF1700 SS PINS
  • WLF1700 TableTop Chain Molded In White Low Friction Material And Assembled With Stainless Steel Pins
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    2.165 in
  • Chain Pitch  
    1.9700 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    2.28 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.32 in
  • Weight
    0.14 lbs
  • Weight per Foot
    0.85 lb

Details

  • Base Chain Material
    WLF
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    White
  • Flight Material
    WLF
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)