Motion
ZFS2207S0540 2 7/16 FLANGE ROLLER BRG

REXNORD INC
ZFS2207S0540 2 7/16 FLANGE ROLLER BRG

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 2-7/16 in Bore , 4-Bolt Flange Mount, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #01608153
MFR #ZFS2207S0540 2 7/16 FLANGE ROLLER BRG
Your Price$2,417.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZFS2207S0540 2 7/16 FLANGE ROLLER BRG

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 2-7/16 in Bore , 4-Bolt Flange Mount, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #01608153
MFR #ZFS2207S0540 2 7/16 FLANGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,417.37/each(List $3,021.72)

Overview

Mfr description
ZFS2207S0540 FLANGE BLK FLTG W/ND BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Expansion Type
    Expansion Bearing (Floating)
  • Type Of Bearing
    Spherical Roller
  • Manufacturer Upc Number
    698210020453
  • UPC_NO
    698210020453
  • Weight
    18.7 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text