Motion
ZP22150540 2 15/16 PILLOWBLK RLR BRG

REXNORD INC
ZP22150540 2 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore
MI ITEM #01608154
MFR #ZP22150540 2 15/16 PILLOWBLK RLR BRG
Your Price$2,370.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZP22150540 2 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore
MI ITEM #01608154
MFR #ZP22150540 2 15/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,370.53/each(List $2,844.64)

Overview

Mfr description
ZP22150540 PILLOW BLOCK HD W/ND BRG

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    3.5000 in
  • Type Of Bearing
    Spherical Roller
  • Weight
    30.3 lbs
  • Manufacturer Upc Number
    698210023447
  • UPC_NO
    698210023447
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text