Motion
239/500 CAK/C4W33

SKF
239/500 CAK/C4W33

Spherical Roller Bearing - 500 mm ID, 670 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #01608296
MFR #239/500 CAK/C4W33
Price$54,520.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
239/500 CAK/C4W33

Spherical Roller Bearing - 500 mm ID, 670 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #01608296
MFR #239/500 CAK/C4W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54,520.02/each

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    670 mm
  • Overall Width  
    128 mm
  • Precision Rating
    Not Rated
  • Weight
    360.9 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    950 rpm
  • Maximum Speed
    950 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    239
  • UPC_NO
    7316577049858

Overview

Mfr description
239/500 CAK/C4W33 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text