Motion
3984/3920B AV

CR SEALS (SKF)
3984/3920B AV

Tapered Roller Nilos Ring - 2.6248 in ID, 4.3307 in OD, Externally Sealing
MI ITEM #01608306
MFR #3984/3920B AV
Your Price$42.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
3984/3920B AV

Tapered Roller Nilos Ring - 2.6248 in ID, 4.3307 in OD, Externally Sealing
MI ITEM #01608306
MFR #3984/3920B AV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$42.63/each(List $74.18)

Overview

Mfr description
3984 3920BAV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Tapered Roller
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    2.6248 in
  • Ring Outside Diameter
    4.3307 in
  • Ring Thickness
    0.0197 in
  • Manufacturer Product Page
  • Weight
    0.04 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text