Motion
GE 8 E

SKF
GE 8 E

Radial Spherical Plain Bearing - 8 mm Bore, 16 mm OD, 8 mm Inner Ring Width, Open
MI ITEM #01608350
MFR #GE 8 E
Price$73.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 8 E

Radial Spherical Plain Bearing - 8 mm Bore, 16 mm OD, 8 mm Inner Ring Width, Open
MI ITEM #01608350
MFR #GE 8 E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$73.29/each

Specifications

Dimensions

  • Ball Diameter
    0.5120 in, 13 mm
  • Bore Diameter  
    8 mm
  • Inner Ring Width  
    8 mm
  • Misalignment Angle  
    15 °
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    16 mm
  • Overall Width
    8 mm
  • Weight
    0.03 lbs

Details

  • Additional Details
    Steel on Steel
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 8 E
  • Manufacturer Upc Number
    7316576609169
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    5.5 kN
  • Radial Static Load Capacity
    27.5 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576609169

Overview

Mfr description
GE-8-E BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought