Motion
HA 213

SKF
HA 213

Adapter Sleeve - 2.1875 in Bore Dia., 40 mm Overall Length, M65x2 Thread Size
Mi Item #01608365
MFR #HA 213
Price$200.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 213

Adapter Sleeve - 2.1875 in Bore Dia., 40 mm Overall Length, M65x2 Thread Size
Mi Item #01608365
MFR #HA 213

Mfr description
HA213 X 2-3/16 ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.33/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Lock Nut Outside Diameter
    3.3465 in
  • Overall Length  
    40 mm
  • Overall Width
    40 mm
  • Thread Size  
    M65x2
  • Weight
    1.13 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 13E
  • Includes
    Lock Washer (MB13)
  • Lock Nut Number
    KM13
  • Lock Washer Number
    MB13
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316570299908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)