Motion
HMVC 44E

SKF
HMVC 44E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 8.6280 in Bore, 12.0000 in OD, 2.0100 in Width, 0.35 in Stroke Length
MI ITEM #01608369
MFR #HMVC 44E
Price$7,223.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 44E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 8.6280 in Bore, 12.0000 in OD, 2.0100 in Width, 0.35 in Stroke Length
MI ITEM #01608369
MFR #HMVC 44E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7,223.17/each

Specifications

Dimensions

  • Bore Diameter
    8.6280 in
  • Outside Diameter  
    12.0000 in
  • Overall Width  
    2.0100 in
  • Stroke
    0.35 in
  • Thread Size
    8.628-8
  • Weight
    33.76 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577080240
  • Maximum Piston Area
    22.3 in²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577080240

Overview

Mfr description
HMVC44E HYDR NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text