Motion
KMT 12

SKF
KMT 12

KMT Series Bearing Lock Nut - M60x2 mm Thread Size, 90 mm OD, 82 mm Face Dia., 26 mm Width, Steel Material
MI ITEM #01608372
MFR #KMT 12
Price$458.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 12

KMT Series Bearing Lock Nut - M60x2 mm Thread Size, 90 mm OD, 82 mm Face Dia., 26 mm Width, Steel Material
MI ITEM #01608372
MFR #KMT 12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$458.38/each

Specifications

Dimensions

  • Axial Load
    380 kN;85 427 lbf
  • Bore Diameter
    60 mm
  • Face Diameter  
    82 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    26 mm
  • Slot Depth
    3.50 mm
  • Slot Width
    8 mm
  • Thread Size  
    M60x2 mm
  • Weight
    1.32 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577294982

Overview

Mfr description
KMT 12 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought