Motion
SAF 22515

SKF
SAF 22515

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #01608383
MFR #SAF 22515
Price$1,012.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22515

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #01608383
MFR #SAF 22515

Mfr description
SAF 22515 PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,012.76/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    3-1/8 in
  • Bolt Center To Center Length
    8.6250 to 9.6250 in
  • Bore Diameter  
    2-7/16 in
  • Overall Height  
    6.2188 in
  • Overall Length  
    11.2500 in
  • Overall Width
    4.6875 in
  • Weight
    28.1 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22215 EK
  • Series
    SAF
  • Standards Met
    ISO
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576668838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)