Motion
SC 30 ES

SKF
SC 30 ES

Spherical Rod End - Bore Diameter: 30 mm, With Lubrication Fitting
MI ITEM #01608385
MFR #SC 30 ES
Price$339.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SC 30 ES

Spherical Rod End - Bore Diameter: 30 mm, With Lubrication Fitting
MI ITEM #01608385
MFR #SC 30 ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$339.37/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Head Diameter
    75 mm
  • Weight
    1.56 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -50 to 300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    96.5 kN
  • Rod End Type
    Welding Shank
  • Series
    SC
  • Standards Met
    DIN 71412:1987, ISO 12240-4:1998
  • UPC_NO
    7316577002761

Overview

Mfr description
SC 30 ES ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought