Motion
YAR 213-2F

SKF
YAR 213-2F

Ball Insert Bearing - Cylindrical Bore, 65 mm ID, Set Screw Locking
Mi Item #01608398
MFR #YAR 213-2F
Price$558.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 213-2F

Ball Insert Bearing - Cylindrical Bore, 65 mm ID, Set Screw Locking
Mi Item #01608398
MFR #YAR 213-2F

Mfr description
YAR-213-2F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.08/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Inner Ring Width  
    68.3 mm
  • Outer Ring Width  
    27 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    2.6875 in
  • Weight
    3.98 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    57.2 kN
  • Radial Static Load Capacity
    40 kN
  • Seal Type
    Contact with Flinger
  • Series
    YAR2
  • UPC_NO
    7316577032188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)