Motion
426220200

STEARNS
426220200

Solenoid Coil for Clutch or Brake - 62200 Series
Mi Item #01608471
MFR #426220200
Price$430.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
426220200

Solenoid Coil for Clutch or Brake - 62200 Series
Mi Item #01608471
MFR #426220200

Mfr description
426220200 COIL-#6200 ENCP-230V,60HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.29/each

Specifications

Dimensions

  • Weight
    1.60 lbs

Details

  • Clutch Brake Type
    Electromagnetic Disc Brake
  • Product Types
    Solenoid Coil
  • Series
    62200
  • UPC_NO
    662327316839
  • Voltage Rating
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)