Motion
QS 1 1/4 L

THOMSON (ALTRA)
QS 1 1/4 L

Random Length Shafting - 1.250 in Diameter, Steel
MI ITEM #01608683
MFR #QS 1 1/4 L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 1 1/4 L

Random Length Shafting - 1.250 in Diameter, Steel
MI ITEM #01608683
MFR #QS 1 1/4 L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QS 1-1/4 L 12 SHAFT

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Mount Material
    Steel
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text