Motion
SPB24OPN-XS

THOMSON (ALTRA)
SPB24OPN-XS

Super Linear Guide Round Shaft Pillow Block - 1.5 in Shaft Diameter
Mi Item #01608687
MFR #SPB24OPN-XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPB24OPN-XS

Super Linear Guide Round Shaft Pillow Block - 1.5 in Shaft Diameter
Mi Item #01608687
MFR #SPB24OPN-XS

Mfr description
SPB-24-OPN-XS PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.94 in
  • Shaft Diameter
    1.5 in

Details

  • Dynamic Load Capacity
    1560 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Pillow Block
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)