Motion
LM869448XA-2

TIMKEN
LM869448XA-2

Tapered Roller Bearing Cone - 17.0000 in ID, 2.9375 in Cone Width, Chrome Steel Material
Mi Item #01608762
MFR #LM869448XA-2
Price$2,015.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM869448XA-2

Tapered Roller Bearing Cone - 17.0000 in ID, 2.9375 in Cone Width, Chrome Steel Material
Mi Item #01608762
MFR #LM869448XA-2

Mfr description
LM869448XA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,015.38/each

Specifications

Dimensions

  • Bore Diameter  
    17.0000 in
  • Cone Width  
    2.9375 in
  • Inner Ring Width
    2-15/16 in
  • Weight
    2.77 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    LM869410, LM869410CD
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893702889
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    LM869400
  • UPC_NO
    053893702889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)