Motion
22230KEJW33W40IC4

TIMKEN
22230KEJW33W40IC4

Spherical Roller Bearing - 150 mm ID, 270 mm OD, 73 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #01608782
MFR #22230KEJW33W40IC4
Price$2,979.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22230KEJW33W40IC4

Spherical Roller Bearing - 150 mm ID, 270 mm OD, 73 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #01608782
MFR #22230KEJW33W40IC4

Mfr description
22230KEJW33W40IC4 BRG
  • (W33) Standard lubrication holes and groove in outer ring |(W40I) Case carburized inner ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,979.24/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    3 mm
  • Outer Ring Width
    2.8740 in
  • Outside Diameter  
    270 mm
  • Overall Width  
    73 mm
  • Weight
    37.52 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    225000 lbf
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796169456
  • Maximum RPM (Grease)
    2000 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    276000 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796169456

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)