Motion
23928EMW33C3

TIMKEN
23928EMW33C3

Spherical Roller Bearing - 140 mm ID, 190 mm OD, 37 mm Width, Straight Bore, Open, C3
MI ITEM #01608788
MFR #23928EMW33C3
Your Price$3,548.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23928EMW33C3

Spherical Roller Bearing - 140 mm ID, 190 mm OD, 37 mm Width, Straight Bore, Open, C3
MI ITEM #01608788
MFR #23928EMW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,548.08/each(List $4,373.63)

Overview

Mfr description
23928EMW33C3 BRG
  • (W33) Standard lubrication holes and groove in outer ring

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    -65 to +392 °F
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.00 mm
  • Series
    239
  • Manufacturer Upc Number
    087796032002
  • UPC_NO
    087796032002
  • Weight
    6.36 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought