Motion
Q-8335
NRB Roller Only
Mi Item #01608795
MFR #Q-8335
Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NRB Roller Only
Mi Item #01608795
MFR #Q-8335

Mfr description
Q-8335
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.23/each

Specifications

Dimensions

  • Outside Diameter
    0.2500 in
  • Overall Length
    0.8800 in
  • Overall Width
    0.8800 in
  • Weight
    0.02 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Roller Only
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    Q-8335
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Max Operating Temperature
    230 °F
  • Product Type
    Other Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)