Motion
100-2NP RIVETED 10FT LG

TSUBAKI (UST)
100-2NP RIVETED 10FT LG

Roller Chain - Corrosion Resistant Series, 100 / 1-1/4 in, Riveted, 2 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #01608832
MFR #100-2NP RIVETED 10FT LG
Price$405.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-2NP RIVETED 10FT LG

Roller Chain - Corrosion Resistant Series, 100 / 1-1/4 in, Riveted, 2 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #01608832
MFR #100-2NP RIVETED 10FT LG

Mfr description
100-2NP RIVETED 10FT LG
  • Nickel-Plated chains provide acceptable performance where equipment must operate in mildly corrosive environments.
  • RS Roller Chain
  • All dimensions are nominal values and for reference only
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.39/ft

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    1.6060 in, 40.78 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Weight
    5.20 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    100-2
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    RS Roller Nickel-Plated Chains
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    100-2NPRB
  • Material
    Nickel Plated Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    7000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)