Motion
120NP OFFSET LINK

TSUBAKI (UST)
120NP OFFSET LINK

Offset Link - 120 / 1-1/2 in Pitch, Carbon Steel Material, Nickel Plated Finish
Mi Item #01608840
MFR #120NP OFFSET LINK
Price$97.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120NP OFFSET LINK

Offset Link - 120 / 1-1/2 in Pitch, Carbon Steel Material, Nickel Plated Finish
Mi Item #01608840
MFR #120NP OFFSET LINK

Mfr description
120NP OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.07/each

Specifications

Dimensions

  • Chain Overall Width
    2.120 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.562 in
  • Roller Diameter
    2.250 in
  • Weight
    3 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    2162
  • Standards Met
    ASME B29
  • UPC_NO
    097039185716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)