Motion
RS08BNPOL

TSUBAKI (UST)
RS08BNPOL

RS08B BRIT STD NIC PLT
Mi Item #01608912
MFR #RS08BNPOL
Price$19.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08BNPOL

RS08B BRIT STD NIC PLT
Mi Item #01608912
MFR #RS08BNPOL

Mfr description
RS08B BRIT STD NIC PLT OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.80/each

Specifications

Dimensions

  • Pin Diameter
    0.437 in
  • Pitch
    1/2 in
  • Plate Height
    0.5790 in
  • Plate Thickness
    0.187 in
  • Weight
    0.47 lb

Details

  • Chain Number
    08B
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RS08BNPOL
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    120
  • Standards Met
    ASME B29
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)