Motion
RS12BNPOL

TSUBAKI (UST)
RS12BNPOL

RS12BNPOL
MI ITEM #01608917
MFR #RS12BNPOL
Price$31.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12BNPOL

RS12BNPOL
MI ITEM #01608917
MFR #RS12BNPOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.44/each

Specifications

Dimensions

  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Plate Thickness
    0.060 in
  • Weight
    0.03 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2040
  • Standards Met
    ASME B29

Overview

Mfr description
RS12B BRIT STD NIC PLT OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text