Motion
RS12BNPRB

TSUBAKI (UST)
RS12BNPRB

Roller Chain - British Standard Corrosion Resistant Series, 12B / 3/4 in, Riveted, 1 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #01608919
MFR #RS12BNPRB
Price$58.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12BNPRB

Roller Chain - British Standard Corrosion Resistant Series, 12B / 3/4 in, Riveted, 1 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #01608919
MFR #RS12BNPRB

Mfr description
RS12B BRIT STD NIC PLT RIV 10FT
  • Nickel-Plated chains provide acceptable performance where equipment must operate in mildly corrosive environments.
  • British Standard Chain
  • All dimensions are nominal values and for reference only
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.66/ft

Specifications

Dimensions

  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    0.460 in
  • Link Plate Height
    0.634 in
  • Link Plate Thickness
    0.070 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.225 in
  • Pin Length
    0.5200 in, 13.21 mm
  • Pitch
    3/4 in
  • Plate Height
    0.634 in
  • Plate Thickness
    0.070 in
  • Roller Diameter
    0.475 in
  • Roller Width
    0.460 in
  • Weight
    0.84 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    RS12BNPRB
  • Material
    Nickel Plated Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard Corrosion Resistant
  • Standards Met
    ISO 606
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)