Motion
T505LSSCL

TSUBAKI (UST)
T505LSSCL

Connecting Link - 2042 / 1 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #01608924
MFR #T505LSSCL
Price$47.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
T505LSSCL

Connecting Link - 2042 / 1 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #01608924
MFR #T505LSSCL

Mfr description
T505L-SS BLOCK C/L SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.25/each

Specifications

Dimensions

  • Chain Overall Width
    0.625 in
  • Chain Size & Pitch
    2042 / 1 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.325 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Pitch
    1 in
  • Roller Diameter
    0.312 in
  • Weight
    0.03 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    505 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2040
  • Standards Met
    ASME B29
  • UPC_NO
    097039220004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)