Motion
02-355354
02-355354 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 30 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #01608986
MFR #02-355354
List Price$838.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-355354 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 30 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #01608986
MFR #02-355354

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$838.02/each for your price

Overview

Mfr description
DG4V 4 016B M U B5 10
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Solenoid
  • Performance Specification
    Standard
  • Valve Size
    D05
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    4570 psi
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Spool Type
    Closed Center (P Blocked, A & B to T)
  • Spool Spring Arrangement
    Spring Offset
  • Flow Direction
    4-Way
  • Electrical Connection
    ISO 4400 (DIN 43650) Mounting
  • Electrical Connector Type
    ISO 4400 (Din 43650) Connector
  • Design Number
    10
  • T Port Pressure Rating
    1740 psi
  • Valve Application
    Industrial
  • Mounting Type
    Subplate
  • Max Ambient Temperature
    +158 °F
  • Max Operating Temperature
    120 °F
  • Seal Material
    Fluoropolymer, Nitrile
  • Min Operating Temperature
    70 °F
  • Overall Height
    100.1 mm
  • Overall Width
    2.84 in
  • Overall Length
    283.3 mm
  • Body Material
    Gray Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid A
  • Check Valve Type
    Directional Control Valve
  • Series
    DG4V4-01 10 Design
  • Size (ISO-4401)
    D05
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text