Motion
50071360
Hydraulic Gauge - 6000 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #01609289
MFR #50071360
Price$248.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 6000 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #01609289
MFR #50071360

Mfr description
233.54 4 6000PSI/KGCM2 1/2 L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.59/each

Specifications

Dimensions

  • Face Diameter
    4 in
  • Overall Depth
    81 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    6000 psi
  • Gauge Type
    Process
  • Lens Material
    Safety Glass
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Seal Material
    Nitrile
  • Thread Connection
    1/2 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)