Motion
BHM01
Bearhug Locknut - .469-32 Thread Size, 0.8750 in OD, 0.7190 in Face Dia., 0.3750 in Width, Hardened Alloy Steel
MI ITEM #01609299
MFR #BHM01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - .469-32 Thread Size, 0.8750 in OD, 0.7190 in Face Dia., 0.3750 in Width, Hardened Alloy Steel
MI ITEM #01609299
MFR #BHM01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    8600 lbs
  • Face Diameter  
    0.7190 in
  • Outside Diameter  
    0.8750 in
  • Overall Width
    0.3750 in
  • Thread Size  
    0.4690-32 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Hardened Alloy Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968340102

Overview

Mfr description
BHM01 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought