Motion
CNB-22
Clampnut - 4.325-12 Thread Size, 6.0000 in OD, 5.2800 in Face Dia., 0.8320 in Width, Carbon Steel
MI ITEM #01609302
MFR #CNB-22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clampnut - 4.325-12 Thread Size, 6.0000 in OD, 5.2800 in Face Dia., 0.8320 in Width, Carbon Steel
MI ITEM #01609302
MFR #CNB-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    94300 lbs
  • Face Diameter  
    5.2800 in
  • Outside Diameter  
    6.0000 in
  • Overall Width
    0.8320 in
  • Thread Size  
    4.325-12

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    CNB
  • Thread Direction
    Right Hand

Overview

Mfr description
CNB-22 CLAMPNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought